Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M20X55
- Zoro # G723941113
product price:Â
$
81.39
/ea
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
System of Measurement
Metric
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Diameter
20 mm
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M20X55
- Zoro #
- G723941113
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Color
- Black
- Head Type
- Knurled
- Tensile Strength
- 140,000 psi
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Minimum Yield Strength
- 85,000 psi
- Material Grade/Class
- 4140
- Shear Strength
- 70,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Texture
- Knurled
- Rockwell Hardness
- B91, C32
- Material
- Alloy Steel
- Finish
- Black Oxide
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Diameter
- 20 mm
- Head Diameter
- 30 mm
- Minimum Thread Length
- 22 mm
- Head Height
- 14 mm
- Thread Size
- M16x2.00
- Overall Length
- 77 mm
- Shoulder Length
- 55 mm
- Length
- 77 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M16x2.00, Minimum Thread Length 22 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 20 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 14 mm, Head Diameter 30 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.