Shop ZORO SELECT

Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M2X2
  • Zoro # G923941111

product price: 
$
14.99
/ea

Key Features

Finish
Black Oxide
Head Texture
Knurled
Material
Alloy Steel
Overall Length
5 mm
Head Type
Knurled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M2X2
Zoro #
G923941111
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
2 mm
Overall Length
5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
3 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Thread Size
M1.6x0.35
Shoulder Length
2 mm
Head Diameter
5 mm
Head Height
2 mm
Length
5 mm

Details

Item
Shoulder Screw
Finish
Black Oxide
Head Texture
Knurled
Material
Alloy Steel
Head Type
Knurled
Rockwell Hardness
B91, C32
System of Measurement
Metric
Tensile Strength
140,000 psi
Precision Screw
Yes
Minimum Yield Strength
85,000 psi
Shear Strength
70,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Drive Type
Internal Hex
Material Grade/Class
4140
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M1.6x0.35, Minimum Thread Length 3 mm, Shoulder Length 2 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 2 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.