Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M30X50
- Zoro # G423941987
product price:Â
$
646.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Material Grade/Class
4140
Minimum Yield Strength
85,000 psi
Minimum Thread Length
35 mm
Tensile Strength
140,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M30X50
- Zoro #
- G423941987
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Material Grade/Class
- 4140
- Minimum Yield Strength
- 85,000 psi
- Tensile Strength
- 140,000 psi
- Rockwell Hardness
- B91, C32
- Finish
- Black Oxide
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Shear Strength
- 70,000 psi
- Material
- Alloy Steel
- Head Type
- Knurled
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length
- 50 mm
- Minimum Thread Length
- 35 mm
- Overall Length
- 85 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Diameter
- 30 mm
- Head Height
- 20 mm
- Thread Size
- M27x3.00
- Head Diameter
- 45 mm
- Length
- 85 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.