Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M30X150
- Zoro # G623941640
product price:Â
$
3,199.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
140,000 psi
Head Height
20 mm
Shoulder Diameter
30 mm
Head Texture
Knurled
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M30X150
- Zoro #
- G623941640
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 140,000 psi
- Head Texture
- Knurled
- Material Grade/Class
- 4140
- Minimum Yield Strength
- 85,000 psi
- Finish
- Black Oxide
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Alloy Steel
- Rockwell Hardness
- B91, C32
- System of Measurement
- Metric
- Shear Strength
- 70,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 20 mm
- Shoulder Diameter
- 30 mm
- Minimum Thread Length
- 35 mm
- Overall Length
- 185 mm
- Shoulder Length
- 150 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Diameter
- 45 mm
- Thread Size
- M27x3.00
- Length
- 185 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M27x3.00, Minimum Thread Length 35 mm, Shoulder Length 150 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 30 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 20 mm, Head Diameter 45 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.