Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M45X80
- Zoro # G623940773
product price:Â
$
1,538.99
/ea
Free Shipping & Returns
Key Features
Shear Strength
70,000 psi
Head Texture
Knurled
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Material
Alloy Steel
Overall Length
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M45X80
- Zoro #
- G623940773
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 70,000 psi
- Head Texture
- Knurled
- Material
- Alloy Steel
- Head Type
- Knurled
- Minimum Yield Strength
- 85,000 psi
- Material Grade/Class
- 4140
- Tensile Strength
- 140,000 psi
- Precision Screw
- Yes
- System of Measurement
- Metric
- Rockwell Hardness
- B91, C32
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Finish
- Black Oxide
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 120 mm
- Head Height
- 28 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Thread Size
- M42x4.50
- Shoulder Diameter
- 45 mm
- Minimum Thread Length
- 40 mm
- Shoulder Length
- 80 mm
- Head Diameter
- 60 mm
- Length
- 120 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.