Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M45X100
- Zoro # G723941083
product price:Â
$
1,781.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Head Diameter
60 mm
Thread Size
M42x4.50
Head Height
28 mm
Rockwell Hardness
B91, C32
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M45X100
- Zoro #
- G723941083
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Alloy Steel
- Rockwell Hardness
- B91, C32
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Tensile Strength
- 140,000 psi
- Minimum Yield Strength
- 85,000 psi
- Finish
- Black Oxide
- Material Grade/Class
- 4140
- Head Texture
- Knurled
- Shear Strength
- 70,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 60 mm
- Thread Size
- M42x4.50
- Head Height
- 28 mm
- Shoulder Diameter
- 45 mm
- Shoulder Length
- 100 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Minimum Thread Length
- 40 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 140 mm
- Length
- 140 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.