Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M4X40
- Zoro # G623940889
product price:Â
$
20.99
/ea
Key Features
Material Grade/Class
4140
Shear Strength
70,000 psi
Head Diameter
6 mm
Finish
Black Oxide
Overall Length
44.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR700M4X40
- Zoro #
- G623940889
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Diameter
- 6 mm
- Shoulder Diameter
- 4 mm
- Overall Length
- 44.5 mm
- Shoulder Length
- 40 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Head Height
- 3 mm
- Thread Size
- M3x0.50
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 4.5 mm
- Length
- 44.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.