Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M4X45
- Zoro # G423941031
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Overall Length
49.5 mm
System of Measurement
Metric
Head Height
3 mm
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M4X45
- Zoro #
- G423941031
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Finish
- Black Oxide
- Tensile Strength
- 140,000 psi
- Minimum Yield Strength
- 85,000 psi
- Shear Strength
- 70,000 psi
- Head Texture
- Knurled
- Precision Screw
- Yes
- Rockwell Hardness
- B91, C32
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Length
- 49.5 mm
- Shoulder Diameter
- 4 mm
- Head Height
- 3 mm
- Head Diameter
- 6 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 45 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Minimum Thread Length
- 4.5 mm
- Thread Size
- M3x0.50
- Length
- 49.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 45 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.