Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M5.5X40
  • Zoro # G623941268
product price: 
$
164.99
/ea
Free Shipping & Returns

Key Features

Minimum Yield Strength
85,000 psi
Overall Length
45 mm
Rockwell Hardness
B91, C32
Material
Alloy Steel
Head Height
4.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M5.5X40
Zoro #
G623941268
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
45 mm
Head Height
4.5 mm
Shoulder Diameter
5.5 mm
Minimum Thread Length
5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Diameter
10 mm
Thread Size
M4x0.70
Shoulder Length
40 mm
Length
45 mm

Details

Item
Shoulder Screw
Minimum Yield Strength
85,000 psi
Rockwell Hardness
B91, C32
Material
Alloy Steel
Drive Type
Internal Hex
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Head Type
Knurled
Material Grade/Class
4140
Shear Strength
70,000 psi
Precision Screw
Yes
Tensile Strength
140,000 psi
Finish
Black Oxide
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews