Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M5X70
  • Zoro # G623942142
product price: 
$
63.99
/ea

Key Features

Minimum Thread Length
4.5 mm
Material Grade/Class
4140
Shoulder Screw Type
Standard Shoulder Screw
Head Diameter
9 mm
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M5X70
Zoro #
G623942142
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
4.5 mm
Head Diameter
9 mm
Shoulder Length
70 mm
Head Height
4 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M4x0.70
Overall Length
74.5 mm
Shoulder Diameter
5 mm
Length
74.5 mm

Details

Item
Shoulder Screw
Material Grade/Class
4140
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Material
Alloy Steel
Tensile Strength
140,000 psi
Shear Strength
70,000 psi
Minimum Yield Strength
85,000 psi
Head Texture
Knurled
Rockwell Hardness
B91, C32
Head Type
Knurled
Drive Type
Internal Hex
Finish
Black Oxide
Precision Screw
Yes
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews