Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M6X16
- Zoro # G623941459
product price:Â
$
17.69
/ea
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
25.5 mm
Thread Size
M5x0.80
Head Diameter
10 mm
Head Height
4.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M6X16
- Zoro #
- G623941459
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Black Oxide
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 85,000 psi
- Tensile Strength
- 140,000 psi
- Head Texture
- Knurled
- Head Type
- Knurled
- Rockwell Hardness
- B91, C32
- Precision Screw
- Yes
- System of Measurement
- Metric
- Shear Strength
- 70,000 psi
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 25.5 mm
- Thread Size
- M5x0.80
- Head Diameter
- 10 mm
- Head Height
- 4.5 mm
- Shoulder Diameter
- 6 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Length
- 16 mm
- Minimum Thread Length
- 9.5 mm
- Length
- 25.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.