Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M5.5X60
- Zoro # G623940780
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Head Type
Knurled
Minimum Thread Length
5 mm
Head Texture
Knurled
Head Height
4.5 mm
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M5.5X60
- Zoro #
- G623940780
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 4140
- Shear Strength
- 70,000 psi
- Precision Screw
- Yes
- Rockwell Hardness
- B91, C32
- Material
- Alloy Steel
- Tensile Strength
- 140,000 psi
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 85,000 psi
- Finish
- Black Oxide
- System of Measurement
- Metric
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter
- 5.5 mm
- Minimum Thread Length
- 5 mm
- Head Height
- 4.5 mm
- Shoulder Length
- 60 mm
- Overall Length
- 65 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Diameter
- 10 mm
- Thread Size
- M4x0.70
- Length
- 65 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.