Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M6X50
- Zoro # G023941516
product price:Â
$
38.79
/ea
Key Features
Thread Size
M5x0.80
Shear Strength
70,000 psi
Rockwell Hardness
B91, C32
Material
Alloy Steel
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M6X50
- Zoro #
- G023941516
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 70,000 psi
- Rockwell Hardness
- B91, C32
- Material
- Alloy Steel
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 85,000 psi
- Tensile Strength
- 140,000 psi
- Precision Screw
- Yes
- Finish
- Black Oxide
- Head Type
- Knurled
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M5x0.80
- Shoulder Diameter
- 6 mm
- Shoulder Length
- 50 mm
- Overall Length
- 59.5 mm
- Head Height
- 4.5 mm
- Head Diameter
- 10 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Minimum Thread Length
- 9.5 mm
- Length
- 59.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.