Shop ZORO SELECT

Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M7X50
  • Zoro # G423941123

product price: 
$
274.99
/ea
Free Shipping & Returns

Key Features

Minimum Yield Strength
85,000 psi
Shoulder Diameter
7 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Material Grade/Class
4140
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M7X50
Zoro #
G423941123
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
7 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
5 mm
Head Diameter
12 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Overall Length
61 mm
Thread Size
M6x1.00
Minimum Thread Length
11 mm
Shoulder Length
50 mm
Length
61 mm

Details

Item
Shoulder Screw
Minimum Yield Strength
85,000 psi
Material Grade/Class
4140
Drive Type
Internal Hex
Shear Strength
70,000 psi
Head Texture
Knurled
Head Type
Knurled
Precision Screw
Yes
Finish
Black Oxide
System of Measurement
Metric
Rockwell Hardness
B91, C32
Tensile Strength
140,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Material
Alloy Steel
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.