Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M8X14
  • Zoro # G323941773
product price: 
$
10.89
/ea

Key Features

Tensile Strength
140,000 psi
Precision Screw
Yes
Finish
Black Oxide
Head Texture
Knurled
Overall Length
25 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M8X14
Zoro #
G323941773
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25 mm
Shoulder Diameter
8 mm
Thread Size
M6x1.00
Minimum Thread Length
11 mm
Head Diameter
13 mm
Head Height
5.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length
14 mm
Length
25 mm

Details

Item
Shoulder Screw
Tensile Strength
140,000 psi
Precision Screw
Yes
Finish
Black Oxide
Head Texture
Knurled
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Material
Alloy Steel
Minimum Yield Strength
85,000 psi
Head Type
Knurled
Shear Strength
70,000 psi
Rockwell Hardness
B91, C32
Material Grade/Class
4140
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 14 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews