Alloy Standard Fit Shoulder Screw

  • Mfr # STR700M8X20
  • Zoro # G823941112
product price: 
$
13.39
/ea

Key Features

Drive Type
Internal Hex
Minimum Thread Length
11 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Tensile Strength
140,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR700M8X20
Zoro #
G823941112
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
11 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
31 mm
Shoulder Length
20 mm
Thread Size
M6x1.00
Head Height
5.5 mm
Head Diameter
13 mm
Shoulder Diameter
8 mm
Length
31 mm

Details

Item
Shoulder Screw
Drive Type
Internal Hex
Tensile Strength
140,000 psi
Material Grade/Class
4140
Material
Alloy Steel
Head Texture
Knurled
Head Type
Knurled
System of Measurement
Metric
Finish
Black Oxide
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
85,000 psi
Rockwell Hardness
B91, C32
Shear Strength
70,000 psi
Precision Screw
Yes
Shell Material
Alloy Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews