Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M9X16
- Zoro # G023941998
product price:Â
$
131.99
/ea
Free Shipping & Returns
Key Features
Minimum Yield Strength
85,000 psi
Thread Size
M8x1.25
Overall Length
29 mm
Shear Strength
70,000 psi
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M9X16
- Zoro #
- G023941998
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Minimum Yield Strength
- 85,000 psi
- Shear Strength
- 70,000 psi
- Material Grade/Class
- 4140
- Rockwell Hardness
- B91, C32
- Finish
- Black Oxide
- Head Type
- Knurled
- Head Texture
- Knurled
- Material
- Alloy Steel
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Tensile Strength
- 140,000 psi
- Drive Type
- Internal Hex
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- M8x1.25
- Overall Length
- 29 mm
- Shoulder Diameter
- 9 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 6 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Minimum Thread Length
- 13 mm
- Shoulder Length
- 16 mm
- Head Diameter
- 14 mm
- Length
- 29 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.