Shop ZORO SELECT
See all product information
Create Account
Alloy Standard Fit Shoulder Screw
- Mfr # STR700M9X6
- Zoro # G423941758
product price:Â
$
63.69
/ea
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Material
Alloy Steel
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Rockwell Hardness
B91, C32
Shear Strength
70,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR700M9X6
- Zoro #
- G423941758
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Alloy Steel
- Rockwell Hardness
- B91, C32
- Shear Strength
- 70,000 psi
- Head Texture
- Knurled
- Material Grade/Class
- 4140
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 85,000 psi
- Tensile Strength
- 140,000 psi
- System of Measurement
- Metric
- Precision Screw
- Yes
- Finish
- Black Oxide
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length
- 6 mm
- Minimum Thread Length
- 13 mm
- Head Height
- 6 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 9 mm
- Overall Length
- 19 mm
- Head Diameter
- 14 mm
- Thread Size
- M8x1.25
- Length
- 19 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Alloy Steel, Material Grade/Class 4140, Finish Black Oxide, System of Measurement Metric, Thread Size M8x1.25, Minimum Thread Length 13 mm, Shoulder Length 6 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 9 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 6 mm, Head Diameter 14 mm, Tensile Strength 140,000 psi, Shear Strength 70,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.