Alloy Steel Rectangle Bar, 18 in L, 4 in W

  • Mfr # 19234_18_0
  • Zoro # G506599715
product price: 
$
431.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Temper
O
Standards
ASTM A322
Tolerance Rating
Standard
Overall Length
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
19234_18_0
Zoro #
G506599715
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
18 in
Thickness
1 in
Overall Width
4 in
Width Tolerance
+0.005 in
Wire Rope Length
18 in
Length
18 in

Details

Item
Alloy Steel Rectangular Bar
Material
Alloy Steel
Temper
O
Standards
ASTM A322
Tolerance Rating
Standard
Material Grade
4142
Thickness Tolerance
+/-0.001 in
System of Measurement
Inch
Machinability
50 %
Appearance
Metallic
Tensile Strength
Not Rated
Heat Treatment
Pre-Hardened
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
94 HRB
Shape
Rectangular
Brinell Hardness
187
Yield Strength
Not Rated
Heat Treatable
Heat Treatable
Fabrication
Hot Rolled
Resistance Properties
Wear-Resistant
Shell Material
Alloy Steel

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4142, Thickness 1 in, Thickness Tolerance +/-0.001 in, Overall Length 18 in, Overall Width 4 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Pre-Hardened, Mechanical Finish Mill, Yield Strength Not Rated, Tensile Strength Not Rated, Brinell Hardness 187, Rockwell Hardness 94 HRB, Machinability 50 Percent, Standards ASTM A322, Appearance Metallic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews