Zoro Homepage

Alloy Steel Rectangle Bar, 24" L, 2 1/2" W

  • Mfr # 40F.5X2.5-24

  • Zoro # G401917096


product price: $62.49
/ea

Key Features

Length
24 in
Type
General Purpose
Material
Alloy Steel
Alloy Type
4140
Temper
O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40F.5X2.5-24
Zoro #
G401917096
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
0.5 in
Width
2.5 in
Length
24 in
Overall Width
2 1/2 in
Width Tolerance
-0.006 in
Length Tolerance
+/-2 in
Overall Length
24 in

Description

Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.5 in, Thickness Tolerance 0 in/-0.004 in, Overall Length 24 in, Overall Width 2 1/2 in, Fabrication Cold Rolled, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 217 BHN, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Cold Finished

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.