Alloy Steel Round Tube, 6' L, 1 5/8" Dia.

  • Mfr # 7866_72_0

  • Zoro # G706599805


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Wall Thickness
0.058 in
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Machinability
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7866_72_0
Zoro #
G706599805
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.058 in
Outside Diameter
1 5/8 in
Overall Length
6 ft
Outside Diameter Tolerance
+0.007 in/-0.002 in
Inside Diameter
1.509 in

Details

Item
Alloy Steel Round Tube
Material
Alloy Steel
Application
Fasteners, Gears, Structural Frames
Standards
AMS 6350, AMS 6370, AMS S6758, MIL T6736
Machinability
Not Rated
Includes Material Certificate
Material Certificate with Lot Number
Shape
Round
Tolerance Rating
Oversized
Material Grade
4130
Fabrication
Seamless
Mechanical Finish
Mill
Appearance
Metallic
System of Measurement
Inch
Tensile Strength
97,000 psi
Yield Strength
63,000 psi
Heat Treatable
Heat Treatable
Rockwell Hardness
92 HRB
Heat Treatment
Air-Hardened
Brinell Hardness
197 BHN
Resistance Properties
Wear-Resistant, Impact-Resistant
Elongation
26 %

Description

Alloy Steel Round Tube, Material Alloy Steel, Material Grade 4130, Fabrication Seamless, Heat Treatable Heat Treatable, Heat Treatment Air-Hardened, Mechanical Finish Mill, Inside Diameter 1.509 in, Outside Diameter 1 5/8 in, Overall Length 6 ft, Wall Thickness 0.058 in, Yield Strength 63,000 psi, Machinability Not Rated, Rockwell Hardness 92 HRB, Appearance Metallic, Application Fasteners, Gears, Structural Frames, Brinell Hardness 197 BHN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.