Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Round Tube
- Mfr # TUA04003Y-3
- Zoro # G213869767
product price:Â
$
97.39
/ea
Key Features
Material
Alloy Steel
Wall Thickness
3 mm
Includes Material Certificate
Material Certificate with Lot Number
Heat Treatment
Annealed
Yield Strength
34,075 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUA04003Y-3
- Zoro #
- G213869767
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Wall Thickness
- 3 mm
- Outside Diameter
- 40 mm
- Overall Length
- 36 in
- Inside Diameter
- 34 mm
- Wire Rope Length
- 36 in
- Length
- 36 in
Details
- Item
- Alloy Steel Round Tube
- Material
- Alloy Steel
- Includes Material Certificate
- Material Certificate with Lot Number
- Heat Treatment
- Annealed
- Yield Strength
- 34,075 psi
- Fabrication
- Cold Rolled
- Standards
- ASTM A519, EN 10305-1
- Mechanical Finish
- Mill
- Heat Treatable
- Not Heat Treatable
- Material Grade
- 4140
- Rockwell Hardness
- Not Rated
- Wall Thickness Tolerance
- +/-10 %
- System of Measurement
- Metric
- Shell Material
- Alloy Steel
Description
Alloy Steel Round Tube
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.