Alloy Steel Round Tube
Mfr # TUA04004Y-6
Zoro # G013869769
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Wall Thickness
4 mm
Includes Material Certificate
Material Certificate with Lot Number
Standards
ASTM A519, EN 10305-1
Mechanical Finish
Mill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TUA04004Y-6
Zoro #
G013869769
UPC #
-
Country of Origin
Multiple
Dimensions
Wall Thickness
4 mm
Overall Length
6 ft
Outside Diameter
40 mm
Inside Diameter
32 mm
Details
Item
Alloy Steel Round Tube
Material
Alloy Steel
Includes Material Certificate
Material Certificate with Lot Number
Standards
ASTM A519, EN 10305-1
Mechanical Finish
Mill
Heat Treatment
Annealed
Wall Thickness Tolerance
+/-10 %
Material Grade
4140
Fabrication
Cold Rolled
Heat Treatable
Not Heat Treatable
Yield Strength
34,075 psi
Rockwell Hardness
Not Rated
System of Measurement
Metric
Description
Alloy Steel Round Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.