Alloy Steel Sheet 4140
Mfr # SHT-4140-0.375X24X48
Zoro # G316117277
product price: $1,246.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.375 in
Thickness Tolerance
+/-0.055 in
Material
Alloy Steel
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHT-4140-0.375X24X48
Zoro #
G316117277
UPC #
00197666182093
Country of Origin
United States
Dimensions
Thickness
0.375 in
Overall Width
24 in
Overall Length
4 ft
Details
Thickness Tolerance
+/-0.055 in
Material
Alloy Steel
Item
Alloy Steel Plate
Heat Treatment
Annealed
Includes Material Certificate
No Certificates Included
Shape
Plate
Brinell Hardness
195 HRB
Material Grade
4140
Heat Treatable
Heat Treatable
System of Measurement
Inch
Yield Strength
60,000 psi
Mechanical Finish
Mill
Rockwell Hardness
10 HRB
Tensile Strength
95,000 psi
Description
Alloy Steel Plate, Material Alloy Steel, Material Grade 4140, Heat Treatable Heat Treatable, Heat Treatment Annealed, Mechanical Finish Mill, Overall Length 4 ft, Overall Width 24 in, Thickness 0.375 in, Thickness Tolerance +/-0.055 in, Yield Strength 60,000 psi, Rockwell Hardness 10 HRB, Tensile Strength 95,000 psi, Includes Material Certificate No Certificates Included, Brinell Hardness 195 HRB, Shape Plate, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.