Alloy Steel Socket Head Cap Screw, PK100
- Mfr # SCIA0750200-100P
- Zoro # G123558119
product price:Â
$
220.99
/pk of 100, $2.21/ea
Free Shipping & Returns
Key Features
Socket Head
Drive Size
1/16 in
Thread Size
3/4"-10
Seal Material
None
Minimum Head Height
0.74 in
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0750200-100P
- Zoro #
- G123558119
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Seal Material
- None
- Drive Type
- Socket
- Proof Load
- 135,000 psi
- Finish
- Plain
- Material Grade/Class
- 1176
- Minimum Yield Strength
- 120,000 psi
- Rockwell Hardness
- HRC37
- Thread Fit
- 3A
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.3
- Manufacturer Location
- Globally Sourced
- Color
- Black
- Material
- Alloy Steel
- Non-Marring Tip
- No
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A574
- Thread Style
- Fully Threaded
- Sealing Gasket
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Drive Size
- 1/16 in
- Thread Size
- 3/4"-10
- Minimum Head Height
- 0.74 in
- Head Diameter
- 1.125 in
- Maximum Head Height
- 0.75 in
- Head Height
- 0.75 in
- Minimum Thread Length
- 1 in
- Fastener Length
- 2 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 2 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.