Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK125
- Mfr # SCIA0500500-125P
- Zoro # G123558294
product price:Â
$
280.99
/pk of 125, $2.25/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Thread Length
3/4 in
Thread Size
1/2"-13
Dimensional Standards
ASME B18.3
Head Height
0.5 in
Material Quality Standards
ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCIA0500500-125P
- Zoro #
- G123558294
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/2"-13
- Head Height
- 0.5 in
- Fastener Length
- 5 in
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
- Minimum Head Height
- 0.492 in
- Maximum Head Height
- 0.5 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 5 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.