Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK125
- Mfr # SCIA0620250-125P
- Zoro # G323558322
product price:Â
$
252.99
/pk 125, $2.02/ea
Free Shipping & Returns
Key Features
Socket Head
Material Grade/Class
1176
Dimensional Standards
ASME B18.3
Color
Black
Non-Marring Tip
No
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0620250-125P
- Zoro #
- G323558322
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material Grade/Class
- 1176
- Dimensional Standards
- ASME B18.3
- Color
- Black
- Non-Marring Tip
- No
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Thread Direction
- Right Hand
- Proof Load
- 135,000 psi
- Rockwell Hardness
- HRC37
- Thread Style
- Partially Threaded
- Seal Material
- None
- Drive Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Finish
- Plain
- Thread Fit
- 3A
- System of Measurement
- Inch
- Sealing Gasket
- No
- Manufacturer Location
- Globally Sourced
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 2 1/2 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable