Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK150
- Mfr # SCIA0500350-150P
- Zoro # G323559800
product price:Â
$
170.99
/pk of 150, $1.14/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Head Height
0.492 in
Material
Alloy Steel
Fastener Length
3 1/2 in
System of Measurement
Inch
Non-Marring Tip
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500350-150P
- Zoro #
- G323559800
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Material
- Alloy Steel
- System of Measurement
- Inch
- Non-Marring Tip
- No
- Drive Type
- Socket
- Material Grade/Class
- 1176
- Finish
- Plain
- Thread Fit
- 3A
- Thread Style
- Partially Threaded
- Color
- Black
- Material Quality Standards
- ASTM A574
- Proof Load
- 135,000 psi
- Seal Material
- None
- Sealing Gasket
- No
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Minimum Yield Strength
- 120,000 psi
- Rockwell Hardness
- HRC37
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Head Height
- 0.492 in
- Fastener Length
- 3 1/2 in
- Minimum Thread Length
- 3/4 in
- Thread Size
- 1/2"-13
- Maximum Head Height
- 0.5 in
- Head Height
- 0.5 in
- Head Diameter
- 0.75 in
- Drive Size
- 3/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 3 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.