Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK200
- Mfr # SCIA0620150-200P
- Zoro # G223560081
product price:Â
$
187.99
/pk of 200, $0.94/ea
Free Shipping & Returns
Key Features
Socket Head
Thread Fit
3A
Material Grade/Class
1176
Minimum Thread Length
7/8 in
Head Diameter
0.938 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0620150-200P
- Zoro #
- G223560081
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Thread Fit
- 3A
- Material Grade/Class
- 1176
- Color
- Black
- Material
- Alloy Steel
- Drive Type
- Socket
- Non-Marring Tip
- No
- Finish
- Plain
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A574
- Rockwell Hardness
- HRC37
- Minimum Yield Strength
- 120,000 psi
- Thread Direction
- Right Hand
- Proof Load
- 135,000 psi
- Sealing Gasket
- No
- Dimensional Standards
- ASME B18.3
- Seal Material
- None
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Thread Length
- 7/8 in
- Head Diameter
- 0.938 in
- Minimum Head Height
- 0.616 in
- Fastener Length
- 1 1/2 in
- Head Height
- 0.625 in
- Maximum Head Height
- 0.625 in
- Drive Size
- 1/2 in
- Thread Size
- 5/8"-11
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 1 1/2 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.