Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0-80050-2500P
- Zoro # G323557639
product price:Â
$
191.99
/pk of 2500, $0.08/ea
Free Shipping & Returns
Key Features
Socket Head
Color
Black
Fastener Length
1/2 in
Material
Alloy Steel
Maximum Head Height
0.27 in
Head Diameter
0.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0-80050-2500P
- Zoro #
- G323557639
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Color
- Black
- Material
- Alloy Steel
- Thread Fit
- 3A
- Finish
- Plain
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A574
- Drive Type
- Socket
- Dimensional Standards
- ASME B18.3
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 1176
- Non-Marring Tip
- No
- Thread Style
- Fully Threaded
- System of Measurement
- Inch
- Proof Load
- 145,000 psi
- Minimum Yield Strength
- 120,000 psi
- Rockwell Hardness
- HRC39
- Sealing Gasket
- No
- Seal Material
- None
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 1/2 in
- Maximum Head Height
- 0.27 in
- Head Diameter
- 0.27 in
- Minimum Head Height
- 0.262 in
- Drive Size
- 9/64 in
- Minimum Thread Length
- 3/16 in
- Head Height
- 0.164 in
- Thread Size
- #8-32
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #8-32, Minimum Thread Length 3/16 in, Fastener Length 1/2 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.