Alloy Steel Socket Head Cap Screw, PK25
- Mfr # SCIA0870700-025P
- Zoro # G323558681
product price:Â
$
166.99
/pk of 25, $6.68/ea
Free Shipping & Returns
Key Features
Socket Head
Rockwell Hardness
HRC37
Drive Size
3/4 in
Head Height
0.875 in
Color
Black
Minimum Yield Strength
120,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0870700-025P
- Zoro #
- G323558681
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Rockwell Hardness
- HRC37
- Color
- Black
- Minimum Yield Strength
- 120,000 psi
- Proof Load
- 135,000 psi
- Seal Material
- None
- Material Grade/Class
- 1176
- Dimensional Standards
- ASME B18.3
- Manufacturer Location
- Globally Sourced
- Non-Marring Tip
- No
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM A574
- Drive Type
- Socket
- Thread Direction
- Right Hand
- Finish
- Plain
- Sealing Gasket
- No
- Material
- Alloy Steel
- Thread Fit
- 3A
- System of Measurement
- Inch
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 3/4 in
- Head Height
- 0.875 in
- Minimum Thread Length
- 1 1/8 in
- Head Diameter
- 1.312 in
- Fastener Length
- 7 in
- Maximum Head Height
- 0.875 in
- Thread Size
- 7/8"-9
- Minimum Head Height
- 0.864 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/4 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 7/8 In.-9, Minimum Thread Length 1 1/8 in, Fastener Length 7 in, Head Height 0.875 in, Head Diameter 1.312 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.