Shop ZORO SELECT

Alloy Steel Socket Head Cap Screw, PK250

  • Mfr # SCIA0370400-250P

  • Zoro # G523558924


product price: 
$
206.99
/pk of 250, $0.83/ea
Free Shipping & Returns

Key Features

Socket Head
Drive Type
Socket
Maximum Head Height
0.375 in
Sealing Gasket
No
Head Diameter
0.562 in
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0370400-250P
Zoro #
G523558924
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
0.375 in
Head Diameter
0.562 in
Thread Size
3/8"-16
Minimum Thread Length
5/8 in
Head Height
0.375 in
Fastener Length
4 in
Drive Size
5/16 in
Minimum Head Height
0.368 in

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
Drive Type
Socket
Sealing Gasket
No
Thread Direction
Right Hand
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574
Seal Material
None
Manufacturer Location
Globally Sourced
Material Grade/Class
1176
Non-Marring Tip
No
Color
Black
Rockwell Hardness
HRC37
Material
Alloy Steel
Proof Load
135,000 psi
Thread Fit
3A
Minimum Yield Strength
120,000 psi
Thread Style
Partially Threaded
Finish
Plain
System of Measurement
Inch

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

Explore more products