Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK400
- Mfr # SCIA0370225-400P
- Zoro # G123559772
product price:Â
$
205.99
/pk of 400, $0.51/ea
Free Shipping & Returns
Key Features
Socket Head
Proof Load
135,000 psi
Head Diameter
0.562 in
Material Grade/Class
1176
Maximum Head Height
0.375 in
Rockwell Hardness
HRC37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0370225-400P
- Zoro #
- G123559772
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Proof Load
- 135,000 psi
- Material Grade/Class
- 1176
- Rockwell Hardness
- HRC37
- Material Quality Standards
- ASTM A574
- Thread Style
- Partially Threaded
- Drive Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.3
- Seal Material
- None
- Material
- Alloy Steel
- Finish
- Plain
- Sealing Gasket
- No
- Non-Marring Tip
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Color
- Black
- Thread Fit
- 3A
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Head Diameter
- 0.562 in
- Maximum Head Height
- 0.375 in
- Head Height
- 0.375 in
- Drive Size
- 5/16 in
- Minimum Head Height
- 0.368 in
- Fastener Length
- 2 1/4 in
- Minimum Thread Length
- 5/8 in
- Thread Size
- 3/8"-16
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 2 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.