Stainless Steel Low SHCS, PK10
- Mfr # 32-LHS-25C-37
- Zoro # G924959825
product price:Â
$
6.49
/pk of 10, $0.65/ea
Sold in multiples of 2Â pks for
$12.98
Key Features
Special Features
Threadlocking
Material
Stainless Steel
Fastener Length
3/8 in
Dimensional Standards
DIN 7984, DIN 912
Thread Size
1/4"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-LHS-25C-37
- Zoro #
- G924959825
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel Low SHCS
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- System of Measurement
- Inch
- Drive Type
- Socket
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3/8 in
- Thread Size
- 1/4"-20
- Head Diameter
- 0.375 in
- Drive Size
- 1/8 in
- Head Height
- 0.127 in
Description
Stainless Steel Low SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Thread Size 1/4 In.-20, Fastener Length 3/8 in, Head Height 0.127 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.