Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK400
Mfr # SCIA0370250-400P
Zoro # G323557721
product price:Â
$
162.99
/pk 400, $0.41/ea
Free Shipping & Returns
Key Features
Socket Head
Material Quality Standards
ASTM A574
Minimum Thread Length
5/8 in
System of Measurement
Inch
Drive Size
5/16 in
Thread Fit
3A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCIA0370250-400P
- Zoro #
- G323557721
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Minimum Thread Length
- 5/8 in
- Drive Size
- 5/16 in
- Fastener Length
- 2 1/2 in
- Head Diameter
- 0.562 in
- Thread Size
- 3/8"-16
- Minimum Head Height
- 0.368 in
- Maximum Head Height
- 0.375 in
- Head Height
- 0.375 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 2 1/2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable