Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK50
- Mfr # SCIA0620700-050P
- Zoro # G123557532
product price:Â
$
229.99
/pk of 50, $4.60/ea
Free Shipping & Returns
Key Features
Socket Head
Thread Size
5/8"-11
Minimum Head Height
0.616 in
Minimum Yield Strength
120,000 psi
Rockwell Hardness
HRC37
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0620700-050P
- Zoro #
- G123557532
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Rockwell Hardness
- HRC37
- Color
- Black
- Seal Material
- None
- Material Quality Standards
- ASTM A574
- Sealing Gasket
- No
- Finish
- Plain
- Material Grade/Class
- 1176
- Dimensional Standards
- ASME B18.3
- Manufacturer Location
- Globally Sourced
- Material
- Alloy Steel
- Thread Fit
- 3A
- Drive Type
- Socket
- System of Measurement
- Inch
- Thread Style
- Partially Threaded
- Non-Marring Tip
- No
- Proof Load
- 135,000 psi
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 5/8"-11
- Minimum Head Height
- 0.616 in
- Head Diameter
- 0.938 in
- Drive Size
- 1/2 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 0.625 in
- Maximum Head Height
- 0.625 in
- Fastener Length
- 7 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 7 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.