Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK500
- Mfr # SCIA0500050-500P
- Zoro # G423559984
product price:Â
$
267.99
/pk of 500, $0.54/ea
Free Shipping & Returns
Key Features
Socket Head
Dimensional Standards
ASME B18.3
Color
Black
Head Height
0.5 in
System of Measurement
Inch
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0500050-500P
- Zoro #
- G423559984
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Dimensional Standards
- ASME B18.3
- Color
- Black
- System of Measurement
- Inch
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A574
- Rockwell Hardness
- HRC37
- Thread Fit
- 3A
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Material Grade/Class
- 1176
- Proof Load
- 135,000 psi
- Minimum Yield Strength
- 120,000 psi
- Drive Type
- Socket
- Finish
- Plain
- Seal Material
- None
- Thread Style
- Fully Threaded
- Sealing Gasket
- No
- Non-Marring Tip
- No
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Head Height
- 0.5 in
- Thread Size
- 1/2"-13
- Maximum Head Height
- 0.5 in
- Minimum Head Height
- 0.492 in
- Fastener Length
- 1/2 in
- Minimum Thread Length
- 3/4 in
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/2 In.-13, Minimum Thread Length 3/4 in, Fastener Length 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.