Bronze SHCS, PK10
- Mfr # 38-S-25C-125
- Zoro # G524954497
product price:Â
$
24.59
/pk of 10, $2.46/ea
Key Features
Dimensional Standards
DIN 7984, DIN 912
Thread Size
1/4"-20
Fastener Length
1 1/4 in
Type
Socket Head Cap Screw
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-25C-125
- Zoro #
- G524954497
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Type
- Socket Head Cap Screw
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Drive Type
- Socket
- System of Measurement
- Inch
- Material
- Bronze
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Special Features
- Threadlocking
- Head Texture
- Smooth
- Traction Material
- Bronze
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 1/4 in
- Head Height
- 0.25 in
- Drive Size
- 3/16 in
- Head Diameter
- 0.375 in
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Bronze, Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.