Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK65
- Mfr # SCIA0750400-065P
- Zoro # G523558573
product price:Â
$
209.99
/pk of 65, $3.23/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Head Height
0.74 in
Sealing Gasket
No
Dimensional Standards
ASME B18.3
Rockwell Hardness
HRC37
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0750400-065P
- Zoro #
- G523558573
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Sealing Gasket
- No
- Dimensional Standards
- ASME B18.3
- Rockwell Hardness
- HRC37
- Manufacturer Location
- Globally Sourced
- Minimum Yield Strength
- 120,000 psi
- System of Measurement
- Inch
- Thread Fit
- 3A
- Non-Marring Tip
- No
- Material Grade/Class
- 1176
- Material Quality Standards
- ASTM A574
- Material
- Alloy Steel
- Drive Type
- Socket
- Thread Direction
- Right Hand
- Finish
- Plain
- Seal Material
- None
- Thread Style
- Partially Threaded
- Proof Load
- 135,000 psi
- Color
- Black
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Head Height
- 0.74 in
- Drive Size
- 1/16 in
- Fastener Length
- 4 in
- Head Diameter
- 1.125 in
- Maximum Head Height
- 0.75 in
- Thread Size
- 3/4"-10
- Head Height
- 0.75 in
- Minimum Thread Length
- 1 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 4 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.