Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK75
- Mfr # SCIA0620500-075P
- Zoro # G723559929
product price:Â
$
184.99
/pk of 75, $2.47/ea
Free Shipping & Returns
Key Features
Socket Head
Rockwell Hardness
HRC37
Thread Size
5/8"-11
Proof Load
135,000 psi
Finish
Plain
Drive Type
Socket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0620500-075P
- Zoro #
- G723559929
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Rockwell Hardness
- HRC37
- Proof Load
- 135,000 psi
- Finish
- Plain
- Drive Type
- Socket
- Color
- Black
- System of Measurement
- Inch
- Minimum Yield Strength
- 120,000 psi
- Sealing Gasket
- No
- Thread Style
- Partially Threaded
- Non-Marring Tip
- No
- Thread Direction
- Right Hand
- Seal Material
- None
- Material Quality Standards
- ASTM A574
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.3
- Thread Fit
- 3A
- Material
- Alloy Steel
- Material Grade/Class
- 1176
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Thread Size
- 5/8"-11
- Drive Size
- 1/2 in
- Head Height
- 0.625 in
- Head Diameter
- 0.938 in
- Maximum Head Height
- 0.625 in
- Fastener Length
- 5 in
- Minimum Head Height
- 0.616 in
- Minimum Thread Length
- 7/8 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 5/8 In.-11, Minimum Thread Length 7/8 in, Fastener Length 5 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.