Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS, PK50
- Mfr # 2-S-8C-62
- Zoro # G424953323
product price:Â
$
5.79
/pk of 50, $0.12/ea
Sold in multiples of 2Â pks for
$11.58
Key Features
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Thread Style
Fully Threaded
Head Type
Low-Profile Standard
Head Diameter
0.27 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-S-8C-62
- Zoro #
- G424953323
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Resistance Properties
- Corrosion-Resistant
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Dimensional Standards
- DIN 7984, DIN 912
- Thread Type
- Coarse
- Type
- Socket Head Cap Screw
- Material
- Stainless Steel
- Drive Type
- Socket
- Special Features
- Threadlocking
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.27 in
- Fastener Length
- 5/8 in
- Drive Size
- 9/64 in
- Thread Size
- #8-32
- Head Height
- 0.164 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Stainless Steel, Thread Size #8-32, Fastener Length 5/8 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.