Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw, PK75
- Mfr # SCIA0750350-075P
- Zoro # G723557642
product price:Â
$
194.99
/pk of 75, $2.60/ea
Free Shipping & Returns
Key Features
Socket Head
Dimensional Standards
ASME B18.3
Non-Marring Tip
No
Proof Load
135,000 psi
Thread Fit
3A
Head Diameter
1.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0750350-075P
- Zoro #
- G723557642
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Dimensional Standards
- ASME B18.3
- Non-Marring Tip
- No
- Proof Load
- 135,000 psi
- Thread Fit
- 3A
- Manufacturer Location
- Globally Sourced
- Color
- Black
- Sealing Gasket
- No
- Seal Material
- None
- Drive Type
- Socket
- Minimum Yield Strength
- 120,000 psi
- Material
- Alloy Steel
- Rockwell Hardness
- HRC37
- Finish
- Plain
- Thread Style
- Partially Threaded
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A574
- Material Grade/Class
- 1176
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Head Diameter
- 1.125 in
- Maximum Head Height
- 0.75 in
- Drive Size
- 1/16 in
- Thread Size
- 3/4"-10
- Minimum Thread Length
- 1 in
- Fastener Length
- 3 1/2 in
- Minimum Head Height
- 0.74 in
- Head Height
- 0.75 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/4 In.-10, Minimum Thread Length 1 in, Fastener Length 3 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.