Alloy Steel Socket Head Cap Screw, PK800
- Mfr # SCIA0370087-800P
- Zoro # G923559736
product price:Â
$
284.99
/pk of 800, $0.36/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Head Height
0.368 in
Manufacturer Location
Globally Sourced
Head Diameter
0.562 in
Thread Fit
3A
Drive Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0370087-800P
- Zoro #
- G923559736
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 3A
- Thread Direction
- Right Hand
- Color
- Black
- Material Grade/Class
- 1176
- Thread Style
- Fully Threaded
- Rockwell Hardness
- HRC37
- Material
- Alloy Steel
- System of Measurement
- Inch
- Finish
- Plain
- Minimum Yield Strength
- 120,000 psi
- Material Quality Standards
- ASTM A574
- Non-Marring Tip
- No
- Sealing Gasket
- No
- Drive Type
- Socket
- Proof Load
- 135,000 psi
- Seal Material
- None
- Dimensional Standards
- ASME B18.3
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Minimum Head Height
- 0.368 in
- Head Diameter
- 0.562 in
- Drive Size
- 5/16 in
- Head Height
- 0.375 in
- Fastener Length
- 7/8 in
- Minimum Thread Length
- 5/8 in
- Thread Size
- 3/8"-16
- Maximum Head Height
- 0.375 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 7/8 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.