Stainless Steel SHCS
- Mfr # 31-S-62F-300
- Zoro # G924971285
product price:Â
$
5.59
/ea
Sold in multiples of 2 for
$11.18
Key Features
Head Texture
Smooth
Resistance Properties
Corrosion-Resistant
Thread Type
Fine
Dimensional Standards
DIN 7984, DIN 912
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-S-62F-300
- Zoro #
- G924971285
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Head Texture
- Smooth
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Fine
- Dimensional Standards
- DIN 7984, DIN 912
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Material
- Stainless Steel
- Drive Type
- Socket
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Type
- Socket Head Cap Screw
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 0.938 in
- Head Height
- 0.625 in
- Drive Size
- 1/2 in
- Fastener Length
- 3 in
- Thread Size
- 5/8"-18
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1/2 in, Material Stainless Steel, Thread Size 5/8 In.-18, Fastener Length 3 in, Head Height 0.625 in, Head Diameter 0.938 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.