Alloy Steel Socket Head Cap Screw
- Mfr # SCIA-100150-2500P
- Zoro # G223557593
product price:Â
$
437.99
/pk of 2500, $0.18/ea
Free Shipping & Returns
Key Features
Socket Head
Thread Direction
Right Hand
Drive Size
5/32 in
Thread Fit
3A
Material
Alloy Steel
Sealing Gasket
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA-100150-2500P
- Zoro #
- G223557593
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Thread Direction
- Right Hand
- Thread Fit
- 3A
- Material
- Alloy Steel
- Sealing Gasket
- No
- Color
- Black
- Dimensional Standards
- ASME B18.3
- Non-Marring Tip
- No
- Manufacturer Location
- Globally Sourced
- Proof Load
- 145,000 psi
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A574
- Minimum Yield Strength
- 120,000 psi
- Seal Material
- None
- Thread Style
- Partially Threaded
- Drive Type
- Socket
- Rockwell Hardness
- HRC39
- Material Grade/Class
- 1176
- Finish
- Plain
- Shell Material
- Alloy Steel
- Wire Color
- Black
- Traction Material
- Alloy Steel
Dimensions
- Drive Size
- 5/32 in
- Minimum Thread Length
- 3/8 in
- Head Diameter
- 0.312 in
- Minimum Head Height
- 0.303 in
- Maximum Head Height
- 0.312 in
- Fastener Length
- 1 1/2 in
- Head Height
- 0.19 in
- Thread Size
- #10-24
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #10-24, Minimum Thread Length 3/8 in, Fastener Length 1 1/2 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.