Alloy Steel Socket Head Cap Screw

  • Mfr # SCIA0-80150-2500P
  • Zoro # G423559038
product price: 
$
379.99
/pk of 2500, $0.15/ea
Free Shipping & Returns

Key Features

Socket Head
Thread Size
#8-32
Thread Direction
Right Hand
Fastener Length
1 1/2 in
Material
Alloy Steel
Drive Type
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0-80150-2500P
Zoro #
G423559038
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Fastener Length
1 1/2 in
Minimum Head Height
0.262 in
Head Height
0.164 in
Head Diameter
0.27 in
Maximum Head Height
0.27 in
Drive Size
9/64 in
Minimum Thread Length
3/16 in

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
Thread Direction
Right Hand
Material
Alloy Steel
Drive Type
Socket
Non-Marring Tip
No
Manufacturer Location
Globally Sourced
Rockwell Hardness
HRC39
Finish
Plain
Material Quality Standards
ASTM A574
Material Grade/Class
1176
Thread Style
Partially Threaded
Minimum Yield Strength
120,000 psi
Seal Material
None
Dimensional Standards
ASME B18.3
Sealing Gasket
No
Proof Load
145,000 psi
Thread Fit
3A
System of Measurement
Inch
Color
Black
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 9/64 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size #8-32, Minimum Thread Length 3/16 in, Fastener Length 1 1/2 in, Head Height 0.164 in, Head Diameter 0.27 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products