Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0250050-3500P
- Zoro # G323557615
product price:Â
$
274.99
/pk of 3500, $0.08/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Thread Length
7/16 in
Dimensional Standards
ASME B18.3
Material
Alloy Steel
Thread Style
Fully Threaded
Material Quality Standards
ASTM A574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCIA0250050-3500P
- Zoro #
- G323557615
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Standard Socket Head Cap Screw
- Head Type
- Socket
- Dimensional Standards
- ASME B18.3
- Material
- Alloy Steel
- Thread Style
- Fully Threaded
- Material Quality Standards
- ASTM A574
- Rockwell Hardness
- HRC39
- System of Measurement
- Inch
- Drive Type
- Socket
- Thread Direction
- Right Hand
- Material Grade/Class
- 1176
- Sealing Gasket
- No
- Thread Fit
- 3A
- Finish
- Plain
- Seal Material
- None
- Minimum Yield Strength
- 120,000 psi
- Color
- Black
- Non-Marring Tip
- No
- Manufacturer Location
- Globally Sourced
- Proof Load
- 145,000 psi
- Shell Material
- Alloy Steel
- Wire Color
- Black
Dimensions
- Minimum Thread Length
- 7/16 in
- Maximum Head Height
- 0.25 in
- Minimum Head Height
- 0.244 in
- Head Diameter
- 0.375 in
- Fastener Length
- 1/2 in
- Head Height
- 0.25 in
- Thread Size
- 1/4"-20
- Drive Size
- 3/16 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.