Alloy Steel Socket Head Cap Screw

  • Mfr # SCIA0250125-2000P
  • Zoro # G723558274
product price: 
$
183.99
/pk of 2000, $0.09/ea
Free Shipping & Returns

Key Features

Socket Head
Finish
Plain
Manufacturer Location
Globally Sourced
Drive Type
Socket
Minimum Thread Length
7/16 in
Proof Load
145,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0250125-2000P
Zoro #
G723558274
UPC #
-
Country of Origin
Multiple

Dimensions

Minimum Thread Length
7/16 in
Maximum Head Height
0.25 in
Minimum Head Height
0.244 in
Head Diameter
0.375 in
Fastener Length
1 1/4 in
Head Height
0.25 in
Drive Size
3/16 in
Thread Size
1/4"-20

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
Finish
Plain
Manufacturer Location
Globally Sourced
Drive Type
Socket
Proof Load
145,000 psi
Dimensional Standards
ASME B18.3
Seal Material
None
Color
Black
Material
Alloy Steel
Thread Fit
3A
Thread Direction
Right Hand
Thread Style
Fully Threaded
Material Grade/Class
1176
Material Quality Standards
ASTM A574
Non-Marring Tip
No
Minimum Yield Strength
120,000 psi
Sealing Gasket
No
Rockwell Hardness
HRC39
System of Measurement
Inch
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 1 1/4 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products