Alloy Steel Socket Head Cap Screw

  • Mfr # SCIA0250150-1500P
  • Zoro # G923558074
product price: 
$
199.99
/pk of 1500, $0.13/ea
Free Shipping & Returns

Key Features

Socket Head
Finish
Plain
Thread Direction
Right Hand
Head Height
0.25 in
Manufacturer Location
Globally Sourced
Drive Size
3/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCIA0250150-1500P
Zoro #
G923558074
UPC #
-
Country of Origin
Multiple

Dimensions

Head Height
0.25 in
Drive Size
3/16 in
Maximum Head Height
0.25 in
Minimum Thread Length
7/16 in
Minimum Head Height
0.244 in
Fastener Length
1 1/2 in
Head Diameter
0.375 in
Thread Size
1/4"-20

Details

Item
Standard Socket Head Cap Screw
Head Type
Socket
Finish
Plain
Thread Direction
Right Hand
Manufacturer Location
Globally Sourced
Thread Style
Partially Threaded
Material Grade/Class
1176
Thread Fit
3A
Color
Black
Drive Type
Socket
Non-Marring Tip
No
Sealing Gasket
No
System of Measurement
Inch
Seal Material
None
Rockwell Hardness
HRC39
Material
Alloy Steel
Proof Load
145,000 psi
Dimensional Standards
ASME B18.3
Material Quality Standards
ASTM A574
Minimum Yield Strength
120,000 psi
Shell Material
Alloy Steel
Wire Color
Black

Description

Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 1/4 In.-20, Minimum Thread Length 7/16 in, Fastener Length 1 1/2 in, Head Height 0.25 in, Head Diameter 0.375 in, Thread Style Partially Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products