Shop ZORO SELECT
See all product information
Create Account
Alloy Steel Socket Head Cap Screw
- Mfr # SCIA0370075-1000P
- Zoro # G023558776
product price:Â
$
185.99
/pk of 1000, $0.19/ea
Free Shipping & Returns
Key Features
Socket Head
Minimum Yield Strength
120,000 psi
Head Height
0.375 in
Color
Black
Maximum Head Height
0.375 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCIA0370075-1000P
- Zoro #
- G023558776
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 0.375 in
- Maximum Head Height
- 0.375 in
- Thread Size
- 3/8"-16
- Head Diameter
- 0.562 in
- Drive Size
- 5/16 in
- Fastener Length
- 3/4 in
- Minimum Thread Length
- 5/8 in
- Minimum Head Height
- 0.368 in
Description
Standard Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Material Grade/Class 1176, Finish Plain, Thread Size 3/8 In.-16, Minimum Thread Length 5/8 in, Fastener Length 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Black, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.